Navigation Menu New

Access My Account, Order History, Lists and more here.

55AV60 7900GT UNSPSC # 39111704

Spotlight: Wireless - Remote Controlled, 65 W Watts, 12V DC, 5.5 A Amps, 225,000, Halogen

  • Item # 55AV60
  • Mfr. Model # 7900GT
  • UNSPSC # 39111704
  • Catalog Page # 971 971
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Spotlight: Wireless - Remote Controlled, 65 W Watts, 12V DC, 5.5 A Amps, 225,000, Halogen

  • Item # 55AV60
  • Mfr. Model # 7900GT
  • UNSPSC # 39111704
  • Catalog Page # 971 971
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Spotlight
  • Type Wireless - Remote Controlled
  • Watts 65 W
  • Voltage 12V DC
  • Amps 5.5 A
  • Lamp Type Halogen
  • Candle Power 225,000
  • Number of Heads 1
  • Vertical Axis Rotation 135 Degrees
  • Horizontal Axis Rotation 370 Degrees
  • Cable Length 15 ft
  • Height 8 in
  • Width 7.25 in
  • Depth 8 1/2 in
  • Body Color White
  • Body Material ASA Plastic
  • Includes 15 ft Power Cord with Cigarette Plug, Permanent Mount Shoe, Rockguard, Wireless Handheld Remote
Back to Top