Navigation Menu New

Access My Account, Order History, Lists and more here.

55AV70 30004ST UNSPSC # 39111704

Spotlight: Wireless Handheld - Remote Controlled, 40 W Watts, 12V DC, 3.5 A Amps, 410,000

  • Item # 55AV70
  • Mfr. Model # 30004ST
  • UNSPSC # 39111704
  • Catalog Page # 971 971
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Spotlight: Wireless Handheld - Remote Controlled, 40 W Watts, 12V DC, 3.5 A Amps, 410,000

  • Item # 55AV70
  • Mfr. Model # 30004ST
  • UNSPSC # 39111704
  • Catalog Page # 971 971
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Spotlight
  • Type Wireless Handheld - Remote Controlled
  • Watts 40 W
  • Voltage 12V DC
  • Amps 3.5 A
  • Lamp Type LED
  • Candle Power 410,000
  • Number of Heads 1
  • Vertical Axis Rotation 135 Degrees
  • Horizontal Axis Rotation 370 Degrees
  • Cable Length 1 ft
  • Height 7 in
  • Width 7.25 in
  • Depth 7 1/2 in
  • Body Color White
  • Body Material ASA Plastic
  • Includes Mounting Plate Screws, Stainless Steel Mounting Plate, Wireless Handheld Remote
Back to Top