Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GOLIGHT

Spotlight,65W,12VDC,5.5A,Halogen

  • Item # 52WT41
  • My Part #
  • Mfr. Model # 7951
  • Catalog Page # 968
  • UNSPSC # 39111704
Spotlight,65W,12VDC,5.5A,Halogen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful Golight® RadioRay® Halogen Remote-Controlled Spotlight is designed to provide intense illumination for automotive, first responder, work truck, marine, military, and outdoor applications. The 2-speed searchlight offers directional flexibility and an 8° beam angle. Its programmable remote gives the operator a full 370° horizontal rotation and a 135° vertical tilt with fingertip control. The searchlight is UV- and saltwater-resistant.

View More

Technical Specs

  • Item Spotlight
  • Type Wireless Handheld - Remote Controlled
  • Watts 65
  • Voltage 12VDC
  • Amps 5.5
  • Lamp Type Halogen
  • Candle Power 225,000
  • Number of Heads 1
  • Vertical Axis Rotation 135 Degrees
  • Horizontal Axis Rotation 370 Degrees
  • Cable Length 15 ft.
  • Height 7.5"
  • Width 7"
  • Depth 7"
  • Body Color Black
  • Body Material ABS Plastic
  • Description/Special Features Maximum Beam Distance 3113 ft.
  • Includes Wireless H/H Remote, 15' Power Cord, Magnetic Shoe and Rockguard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.