Skip Content

DG
GOLDEN RETRIEVER OUTDOOR FOOTWEAR

9"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 9-1/2W

  • Item # 34WL75
  • My Part #
  • Mfr. Model # 4788
  • Catalog Page # N/A
  • Catalog Group # J0083
  • UNSPSC # 46181604
Work Boots,Composite,9.5,W,Thinsulate,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 9-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated Yes
  • Insulation Type Thinsulate(R)
  • Insulation Weight 600g
  • Waterproof Yes
  • Waterproof Type Full Bootie Membrane
  • Color Brown
  • Height 9"
  • Footwear Closure Type Lace Up
  • Liner Material Thinsulate(TM)
  • Outsole Material Rubber
  • Footwear Sole Pattern Multi-Terrain
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cemented
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.46
  • Mark II Slip Test Results- Dairy Tile Dry 0.78
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.46
  • Style Number 4788
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms