Skip Content

ST
GOLDEN ENVIRO

Solidifer, 1 qt., Jug

  • Item # 45NU34
  • My Part #
  • Mfr. Model # GE-OS-1L
  • Catalog Page # N/A
  • UNSPSC # 47131902
Organic Fluid Solidifier,1 Qt Jug,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Golden Environmental Organic Fluid Solidifier not only solidifies but also encapsulates organic contamination, eliminating offensive odours within seconds of contact. Solidifier is a special blend of volcanic minerals, super absorbent polymer, and thyme oil that quickly absorbs and solidifies body fluids and assists in the elimination of odour at the same time. It is designed to solidify all body fluids including blood, urine, vomit, feces, and mucus. Ideal for use in health care facilities, extended care, public transportation, public restrooms, office buildings, hotels and resorts, amusement parks, campgrounds, schools, restaurants and night clubs.

View More

Technical Specs

  • Item Solidifer
  • Container Size 1 qt.
  • Absorbent - Container Type Jug
  • Color White Granular
  • Standards G.R.A.S by the USA Food & Drug Administration.
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.