Skip Content

DG
GOLDEN ENVIRO

Oil-Based Liquids Volcanic Minerals, Polymers Solidifer, Absorbs 728 gal., 60 cu. Ft. Bag

  • Item # 45NU32
  • My Part #
  • Mfr. Model # GE-S-75
  • Catalog Page # N/A
  • UNSPSC # 47131902
Oil-Based Liquids Volcanic Minerals, Polymers Solidifer, Absorbs 728 gal., 60 cu. Ft. Bag close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Golden Environmental Super Solidifier not only solidifies but also encapsulates Hydrocarbon spills. Solidifier is designed to solidify all hydrocarbons, unused paint, sludge with heavy metals, metal plating waste, and low level radioactive waste. It is ideal for use in health care facilities, extended care, public transportation, public restrooms, office buildings, hotels and resorts, amusement parks, campgrounds, schools, restaurants, and night clubs.

View More

Technical Specs

  • Item - Spill Control Solidifier
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Composition Volcanic Minerals, Polymers
  • Volume Absorbed Per Pkg. 728 gal.
  • Container Size 60 cu. Ft.
  • Absorbent - Container Type Bag
  • Color White Granual Powder
  • Item Solidifer
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms