Skip Content

TP
GOLDEN ENVIRO

Oil-Based Liquids Blend of Co-Polymers Loose Absorbent, Absorbs 10 gal., 1.5 cu. ft. Bag

  • Item # 45NU33
  • My Part #
  • Mfr. Model # GE-GP-1.5
  • Catalog Page # N/A
  • UNSPSC # 47131902
Oil Only Absorbent,Bag,1.5 cu. ft.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Golden Environmental Oil Absorbent absorbs most chemicals and hydrocarbons including gasoline, diesel, and hydraulic fluids. Absorbent is a special blend of volcanic minerals that quickly absorbs all hydrocarbons. Ideal for use in military, maintenance and manufacutring facilities, fire and police departments, public transportation, hotels and resorts, highway spill clean up.

View More

Technical Specs

  • Item - Spill Control Loose Absorbent
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Composition Blend of Co-Polymers
  • Volume Absorbed Per Pkg. 10 gal.
  • Container Size 1.5 cu. ft.
  • Absorbent - Container Type Bag
  • Color White Granual Powder
  • Item Loose Absorbent
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.