Skip Content


Natural Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 45NU38
  • My Part #
  • Mfr. Model # GE-B-20L
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner Degreaser,Pail,5 gal.,EcoLogo close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $577.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GOLD ENVIRO BIM 200™ cleaner and degreaser is a safe and effective way to clean oil, grease and fuel spills, splashes, and stains. Natural, concentrated formula combines microbes, enzymes, and surfactants for cleaning hydrocarbon-impacted areas. Biodegradable cleaner and degreaser is easy to dilute with water. Golden Environmental BIM200 is ideal for use on trucks, cars, heavy equipment, in the home, workshop, garage floor, and driveway.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:4 Heavy Soiled, 1:9 General Cleaning, 1:20 Lightly Soiled
  • Fragrance Natural Plant Extract
  • VOC Content 0
  • Net Weight 640 oz.
  • RTU Yield per Container 1:9
  • Contains Natural Surfactants, Enzymes and Microbes
  • Dielectric Strength 1:4 Heavy Soiled, 1:9 General Cleaning, 1:20 Lightly Soiled
  • Standards Hydrocarbons, Microbes, Surfactant System
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.