Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Universal Edger, Hand, 1/4 In Radius

  • Item# 2MRD6
  • Mfr. Model# G06241
  • Catalog Page# N/A
  • UNSPSC# 27112203
Universal Edger,Hand,1/4 In Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Universal Edger
  • Type Hand
  • Length 6"
  • Width 3"
  • Material Stainless Steel
  • Radius 1/4"
  • Lip 3/8"
  • Handle Wood
  • Handle Length 5"
  • Handle Dia. 1-1/4"
  • Characteristics Permits Use in Either Direction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms