Skip Content

DV
GOJO

Unscented, 14 oz. Cartridge, 1 EA

  • Item # 38CC02
  • My Part #
  • Mfr. Model # 1141-12
  • Catalog Page # N/A
  • UNSPSC # 53131627
Hand Cleaner,Cream,14 oz.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This hand cleaner removes grease, tar, and oil without harsh solvents. It rinses off or wipes clean with a towel.

View More

Technical Specs

  • Requires Dispenser No
  • Packaging Type Cartridge
  • Size 14 oz.
  • Fragrance Unscented
  • Formula Cream
  • Color White
  • Uses Dispenser No
  • Item Hand Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.