ST
GOJO

Liquid Body Wash, Floral, 800mL Cartridge, 12 PK

  • Item # 34TC17
  • My Part #
  • Mfr. Model # 9102-12
  • Catalog Page # N/A
  • UNSPSC # 53131608
Liquid Body Wash, Floral, 800mL Cartridge, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.25 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 24.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Working in as little as 15 seconds, this lotion soap kills 99.99% of most common germs that may cause illness. It's formulated with moisturizers to leave your skin feeling soft and refreshed - no water or towels needed.

View More

Technical Specs

  • Hygiene Product Grouping Body Wash
  • Hygiene Series Bag-in-Box
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 800mL
  • Hygiene Properties Moisturizing
  • Fragrance Floral
  • Formula Natural Lotion Soap with Moisturizers
  • Color White
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
  • Uses Dispenser Mfr. No. 9033, 9034
  • Item Body Wash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Armenia, Australia, Bosnia and Herzegovina, Brunei Darussalam, Cocos Islands, Cape Verde, Christmas Island, Czech Republic, Federated States of Micronesia, Faroe Islands, Greenland, Gambia, S. George & S. Sandwich Islands, Hungary, Indonesia, British Indian Ocean Territory, Jordan, St. Kitts and Nevis, North Korea, South Korea, Lebanon, Luxembourg, Norway, Nauru, Oman, Philippines, Reunion, Country of Sint Maarten, French Southern Territories, Togo, Tonga, and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.