ST
GOJO

Citrus Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 80 Wipes per Container, 1 EA

  • Item # 31HJ76
  • My Part #
  • Mfr. Model # 6380-04
  • Catalog Page # 1500
  • UNSPSC # 53131626
Citrus Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 80 Wipes per Container, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For heavy-duty hand and surface cleaning without water, these large, dual-textured, disposable scrubbing towels tackle tough grease, paint, and tar with ease. The convenient, individually wrapped packets are perfect for your toolbox or glove compartment.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Towels
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Packet
  • Hygiene Form Towels
  • Sheet Size 10-1/2" x 12-1/4"
  • Hygiene Properties None
  • Wipes per Container 80
  • Fragrance Citrus
  • Formula Skin Conditioners
  • Color Gray
  • Material Polypropylene
  • Item Hand Cleaning Towels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Burkina-Faso, Bolivia, Bouvet Islands, Congo, Eritrea, Federated States of Micronesia, Georgia, Guinea, Israel, Iceland, St. Lucia, Mongolia, Malawi, Nepal, Niue Islands, New Zealand, Pakistan, Pitcairn Islands, Palestinian Territory, Rwanda, Sierra Leone, San Marino, French Southern Territories, Tanzania, Vatican City, Vietnam, Wallis and Futuna Islands, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.