Navigation Menu New

Access My Account, Order History, Lists and more here.

12V409 0955-02 UNSPSC # 53131608

Tap image to zoom.

Roll over image to zoom.

Citrus, Liquid, Hand Soap, 1 gal, Pump Bottle, None

  • Item # 12V409
  • Mfr. Model # 0955-02
  • UNSPSC # 53131608
  • Catalog Page # 1501 1501
Country of Origin USA. Country of Origin is subject to change.

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Liquid
  • Size 1 gal
  • Hygiene Properties Scrubbing Particles
  • Formula Pumice
  • Fragrance Citrus
  • Application Industrial Soils, Medium Dirts and Grease Removal
  • Color Orange
  • Item Pumice Hand Soap
  • Green Environmental Attribute Meets SCAQMD Requirements
  • Green Certification or Other Recognition Carbonfree(R) Certified

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbonfree(R) Certified.
Back to Top