Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

G-OIL

Full Synthetic Engine Oil, 5W-20,5.1 Qt.

  • Item# 19A885
  • Mfr. Model# 1174
  • Catalog Page# N/A
  • UNSPSC# 15121501
Full Synthetic Engine Oil,5W-20,5.1 Qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Technical Specs

  • Item Motor Oil
  • Base Biodegradable
  • Size 5.1 qt.
  • Container Type Can
  • SAE Grade 5W-20
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 168
  • Color Amber
  • Pour Point -49 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.92
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 45
  • Viscosity @ 100C 8.5
  • Application 5W-20
  • Standards Meets/Exceeds ILSAC GF-5 and API SN, SM, SL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.