Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

G-OIL

Bar and Chain Oil, 32 oz. Container Size

  • Item# 19A921
  • Mfr. Model# 1121
  • Catalog Page# N/A
  • UNSPSC# 15121503
Bar and Chain Oil, 32 oz. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machine Oils

Technical Specs

  • Item Bar and Chain Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 32 oz.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index 262
  • Flash Point 182 Degrees C
  • Pour Point -27 Degrees C
  • Container Type Bottle
  • Color Red
  • Timken OK Load Not Specified
  • Application Chain Saw Lubrication
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.8757 at 60 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.