Skip Content

DV
G-OIL

4 Cycle Engine Oil,SAE,48 Oz.

  • Item # 19A904
  • My Part #
  • Mfr. Model # 1115
  • Catalog Page # N/A
  • UNSPSC # 15121501
4 Cycle Engine Oil,SAE,48 Oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Technical Specs

  • Item 4-Cycle Engine Oil
  • Base Biodegradable
  • Size 48 oz.
  • Container Type Can
  • SAE Grade 30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 148
  • Color Amber
  • Pour Point -24 Degrees C
  • Flash Point 220 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.86 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 83
  • Viscosity @ 100C 12.5
  • Application SAE 30
  • Standards API SM, SL, SJ, SH, ILSAC GF-4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.