Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
G-OIL

4 Cycle Engine Oil, SAE, 18 Oz.

  • Item# 19A903
  • Mfr. Model# 1114
  • Catalog Page# N/A
  • UNSPSC# 15121501
4 Cycle Engine Oil,SAE,18 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $8.73 / each

Price $9.19 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 4-Cycle Engine Oil
  • Base Biodegradable
  • Size 18 oz.
  • Container Type Bottle
  • SAE Grade 30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 148
  • Color Amber
  • Pour Point -24 Degrees C
  • Flash Point 220 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.86 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 83
  • Viscosity @ 100C 12.5
  • Application SAE 30
  • Standards API SM, SL, SJ, SH, ILSAC GF-4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.