Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

G-OIL

4 Cycle Engine Oil, 10W-30,32 Oz.

  • Item# 19A901
  • Mfr. Model# 1133
  • Catalog Page# N/A
  • UNSPSC# 15121501
4 Cycle Engine Oil,10W-30,32 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Technical Specs

  • Item 4-Cycle Engine Oil
  • Base Biodegradable
  • Size 32 oz.
  • Container Type Bottle
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 166
  • Color Amber
  • Pour Point -43 Degrees C
  • Flash Point 223 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.86 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 59
  • Viscosity @ 100C 10.4
  • Application For All 4-Cycle Air-cooled Engines, Including Lawn and Garden Equipment, Small Tractors, Log Splitters, Compressors, Steam Cleaners, Pressure Washer
  • Standards API SM, SL, SJ, SH, 2.1 ASTM D-5864, ILSAC GF-4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms