Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
G-OIL

2 Cycle Engine Oil, Chamber, 16 Oz.

  • Item# 19A920
  • Mfr. Model# 1129
  • Catalog Page# N/A
  • UNSPSC# 15121501
2 Cycle Engine Oil,Chamber,16 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Technical Specs

  • Item 2-Cycle Oil
  • Base Biodegradable
  • Size 16 oz.
  • Container Type Bottle
  • SAE Grade Not Specified
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 246
  • Color Green
  • Pour Point -11 Degrees F
  • Flash Point 363 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.87 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 45.7
  • Viscosity @ 100C 119
  • Application Lubricant for 2-Cycle Engines
  • Standards JASO-FC/ISO L-EDG and API, 2.1 ASTM D-5864
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms