Navigation Menu New

Access My Account, Order History, Lists and more here.

54XL45 GG6001SGAF-GRN UNSPSC # 46181802

Protective Goggles: Anti-Fog, ANSI Dust/Splash Rating D3/D4, Indirect, Green, Clear

  • Item # 54XL45
  • Mfr. Model # GG6001SGAF-GRN
  • UNSPSC # 46181802
  • Catalog Group # K2047
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Protective Goggles: Anti-Fog, ANSI Dust/Splash Rating D3/D4, Indirect, Green, Clear

  • Item # 54XL45
  • Mfr. Model # GG6001SGAF-GRN
  • UNSPSC # 46181802
  • Catalog Group # K2047
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Adjustable Locations Strap
  • ANSI Dust/Splash Rating D3, D4
  • Application General Purpose
  • Band Material Cloth
  • Eyewear Size Universal
  • Frame Color Green
  • Frame Material Polypropylene
  • Frame Style Goggles
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes No Lens Coatings No
  • Item Protective Goggles
  • Lens Coating Anti-Fog
  • Lens Color Clear
  • Lens Material Polycarbonate
  • Nose Bridge Material Polypropylene
  • Series 6000
  • Standards ANSI Z87.1-2015
  • Ultra-Violet Scale Protection Designation U6
  • Venting Type Indirect
  • Welding Shade Designation Not Rated for Welding Use
  • X-Ray Detectable No

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Back to Top