Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GOFFS

Royal Blue Motorized Roll Up Face Mount Curtain Door 12 ft.W x 10 ft.H"

  • Item # 4PHD8
  • Mfr. Model # VFMU12x10
  • Catalog Page # N/A
  • UNSPSC # 24101804
Royal Blue Motorized Roll Up Face Mount Curtain Door 12 ft.W x 10 ft.H" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,490.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 82.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The motor is operated with a 3-button NEMA 1 control.

View More

Technical Specs

  • Item Curtain Door
  • Curtain/Door Material 18 oz. Coated Reinforced Vinyl with 40 mil PVC Window
  • Curtain/Door Operation Motorized Roll Up
  • Opening Height 10 ft.
  • Opening Width 12 ft.
  • Height 10 ft.
  • Width 12 ft.
  • Curtain/Door Mounting Face Mount
  • Color Royal Blue
  • Includes Preassembled Door Ready to be Face Mounted, End Mount Brackets, Upgrade To 12" Per Second Intube Motor, Vinyl Door, Vertical Track with EPDM Seals, Horizontal Stiffeners and Garage Door Rollers. Includes A NEMA 1 Control Box.
  • Standards Meets NFPA-701 and CSFM
  • Wind Load Rating Not Rated for Wind
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.