Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOFFS

Vinyl Door, Motorized Operation, Face Mount Mounting, 8 ft. Width, 10 ft. Height

  • Item# 4PHD4
  • Mfr. Model# VFMU8x10
  • Catalog Page# N/A
  • UNSPSC# 24101804
Vinyl Door, Motorized Operation, Face Mount Mounting, 8 ft. Width, 10 ft. Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,940.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The motor is operated with a 3-button NEMA 1 control.

View More

Technical Specs

  • Item Vinyl Door
  • Mounting Face Mount
  • Operation Motorized
  • Height 10 ft.
  • Width 8 ft.
  • Color Royal Blue
  • Material 18 oz. Coated Vinyl Polyester and 40 Mil PVC Clear Vision Panel
  • Wind Load Rating 45 mph
  • Includes Preassembled Door Ready to be Face Mounted, End Mount Brackets, Upgrade To 12" Per Second Intube Motor, Vinyl Door, Vertical Track with EPDM Seals, Horizontal Stiffeners and Garage Door Rollers. Includes A NEMA 1 Control Box.
  • Standards Meets NFPA-701 and CSFM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.