Skip Content

TP
GOFFS

Blue (Bottom), White (Top) Manual Slide Suspend Mount Curtain Wall 12 ft.W x 8 ft.H

  • Item # 9UEP6
  • My Part #
  • Mfr. Model # 11138
  • Catalog Page # N/A
  • UNSPSC # 27131605
Curtain Wall,8 ft H x 12 ft W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,232.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Curtain Wall Item Curtain Wall
  • Curtain/Door Mounting Suspend Mount
  • Height 8 ft.
  • Width 12 ft.
  • Curtain Color Blue (Bottom), White (Top)
  • Curtain/Door Material 14 oz. Vinyl Coated Polyester Fabric with 20 mil PVC Window
  • Number of Panels 3
  • Includes Hardware, End Mounts, Universal Splices, 16 ga. Galvanized Steel Track Pieces, Nylon Roller Hook
  • Standards California Fire Marshall, NFPA 701
  • Temp. Range -4 Degrees to 180 Degrees F
  • Window Included Yes
  • Window Height 52"
  • Curtain/Door Operation Manual Slide
  • Window Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.