Skip Content

DG
GOFFS

Stainless Steel Curve Track

  • Item # 4TLP3
  • My Part #
  • Mfr. Model # CURCC
  • Catalog Page # N/A
  • UNSPSC # 24101804
90 Curve,4 ft,F/Mfr. No. 5x10CC-10x15CC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Strip Door Hardware

Technical Specs

  • Item Curve Track
  • Length 4 ft.
  • Material Stainless Steel
  • For Use With Mfr. No. 5x10CC-10x15CC
  • Includes Everything Needed to Attach to Straight Track, 90 Degree Bend
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.