Skip Content

TP
GOFFS

Royal Blue Spring Assist Roll Up Face Mount Curtain Door 9 ft.W x 10 ft.H"

  • Item # 4PGY6
  • My Part #
  • Mfr. Model # BBSAFM9x10
  • Catalog Page # N/A
  • UNSPSC # 30171503
Mesh Door,Spring Assist,10 ft H x 9 ft W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,979.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The precoated, woven polyester mesh vinyl is tear, mildew, and weather resistant. The vertical side track has an EPDM rubber seal.

View More

Technical Specs

  • Item Curtain Door
  • Curtain/Door Material 11 oz. Polyester Mesh
  • Curtain/Door Operation Spring Assist Roll Up
  • Opening Height 10 ft.
  • Opening Width 9 ft.
  • Height 10 ft.
  • Width 9 ft.
  • Curtain/Door Mounting Face Mount
  • Color Royal Blue
  • Includes Preassembled Door Ready to be Face Mounted, End Mount Brackets, Intube Spring, Mesh Screen, Vertical Track with EPDM Seal, Horizontal Stiffeners and Garage Door Rollers
  • Standards Meets NFPA-701, CSFM, FDA and AIB
  • Wind Load Rating Not Rated for Wind
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.