Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GOFFS

Royal Blue Spring Assist Roll Up Face Mount Curtain Door 8 ft.W x 8 ft.H"

  • Item # 4PGY3
  • My Part #
  • Mfr. Model # BBSAFM8x8
  • Catalog Page # N/A
  • UNSPSC # 30171503
Royal Blue Spring Assist Roll Up Face Mount Curtain Door 8 ft.W x 8 ft.H" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The precoated, woven polyester mesh vinyl is tear, mildew, and weather resistant. The vertical side track has an EPDM rubber seal.

View More

Technical Specs

  • Item Curtain Door
  • Curtain/Door Material 11 oz. Polyester Mesh
  • Curtain/Door Operation Spring Assist Roll Up
  • Opening Height 8 ft.
  • Opening Width 8 ft.
  • Height 8 ft.
  • Width 8 ft.
  • Curtain/Door Mounting Face Mount
  • Color Royal Blue
  • Includes Preassembled Door Ready to be Face Mounted, End Mount Brackets, Intube Spring, Mesh Screen, Vertical Track with EPDM Seal, Horizontal Stiffeners and Garage Door Rollers
  • Standards Meets NFPA-701, CSFM, FDA and AIB
  • Wind Load Rating Not Rated for Wind
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.