Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOFFS

Gray Outdoor Curtain, Face Mount Mounting, 12 ft. Width, 8 ft. Height

  • Item# 4TLZ5
  • Mfr. Model# 12x8ODCW
  • Catalog Page# 1401
  • UNSPSC# 24101804
Gray Outdoor Curtain, Face Mount Mounting, 12 ft. Width, 8 ft. Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $879.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outdoor Curtains
• Meet NFPA-701 standard Temp. range: -30° to 176°F
18-oz. coated vinyl with 40-mil double polished PVC windowed section is chemical-, water-, and mildew-resistant. Curtains have hook-and-loop fasteners. Chain weighted lower hem. Include track and roller system with mounting hardware. Use 90° curve to connect multisided partitioners.

View More

Technical Specs

  • Item Outdoor Curtain
  • Mounting Face Mount
  • Operation Manual Slide
  • Height 8 ft.
  • Width 12 ft.
  • Curtain Color Gray
  • Curtain Material 18 oz. Coated Reinforced Vinyl with 40 mil PVC Window
  • Window Height 46"
  • Window Color Clear
  • Includes Track, Steel Rollers, Universal Splices with Mounting Hardware. Sewn on Hook and Loop Fasteners for Connection of Multiple Partitions
  • Standards California Fire Marshall, NFPA 701
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.