Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GOFFS

Bug Blocking Mesh Door, Spring Assist Operation, Under Header Mounting, 9 ft. Width, 10 ft. Height

  • Item# 1PEH7
  • Mfr. Model# BBSA9X10
  • Catalog Page# N/A
  • UNSPSC# 24101804
Bug Blocking Mesh Door, Spring Assist Operation, Under Header Mounting, 9 ft. Width, 10 ft. Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,156.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The precoated, woven polyester mesh vinyl is tear, mildew, and weather resistant. The vertical side track has an EPDM rubber seal.

View More

Technical Specs

  • Item Bug Blocking Mesh Door
  • Mounting Under Header
  • Operation Spring Assist
  • Height 10 ft.
  • Width 9 ft.
  • Color Royal Blue
  • Material 11 oz. Precoated 11x17 Vinyl Polyester Mesh
  • Wind Load Rating 45 mph
  • Includes Preassembled Door Ready to be Mounted Underheader, End Mount Brackets, Spring Tube, Mesh Screen, Vertical Track with EPDM Seal, Horizontal Stiffeners, and Garage Door Rollers
  • Standards Meets NFPA-701, CSFM, FDA and AIB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.