Skip Content

WV
GO REGULATOR

Water Pressure Reducing Valve, High Capacity Valve Type, 316L SS, 3/8" Pipe Size

  • Item # 5LXN4
  • My Part #
  • Mfr. Model # PR57-1A41C2O141
  • Catalog Page # N/A
  • Catalog Group # D6744
  • UNSPSC # 40141606
Water Pressure Reducing Valve,3/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $572.49 / each

Web Price $1,139.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PR-57 Series regulator features a piston-sensing design which provides the operator with low adjusting torque requirements when setting the outlet pressure. It helps to meet the demands of safe reduction of inlet pressures up to 10,000 psig. The body is constructed from 316L stainless steel, providing the ultimate in safety and corrosion resistance. The optional, self-relieving feature provides an additional level in operational ease, and allows for trapped downstream pressure to be safely vented to atmospheres through the bonnet.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type High Capacity
  • Strainer No
  • Material 316L SS
  • Pipe Size 3/8"
  • Preset Pressure Settings 0.05 psi
  • Pressure Adjustment Range 0 to 6000 psi
  • Connection Type FNPT
  • Height 8"
  • Length 3"
  • Max. Temp. 150 Degrees F
  • Max. Pressure 10,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.