Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GO REGULATOR

Water Pressure Reducing Valve, High Capacity Valve Type, 316L SS, 1/2" Pipe Size

  • Item # 5LXL6
  • My Part #
  • Mfr. Model # BP8-1A51L9J112
  • Catalog Page # N/A
  • Catalog Group # D6747
  • UNSPSC # 40141606
Water Pressure Reducing Valve, High Capacity Valve Type, 316L SS, 1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Back Pressure Regulators—Instrumentation Grade

• Max. pressure: 500 psi Max. temp.: 250°F
Regulators allow accurate inlet pressure control for gases and liquids in instrumentation applications. Body finish allows easier cleaning and helps reduce contamination. FNPT connections.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type High Capacity
  • Strainer No
  • Material 316L SS
  • Pipe Size 1/2"
  • Preset Pressure Settings 1.20 psi
  • Pressure Adjustment Range 0 to 500 psi
  • Connection Type FNPT
  • Height 5-1/16"
  • Length 8"
  • Max. Temp. 250 Degrees F
  • Max. Pressure 500 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.