Skip Content

DV
GO REGULATOR

Water Pressure Reducing Valve, High Capacity Valve Type, 316L SS, 1/4" Pipe Size

  • Item # 5LXJ7
  • My Part #
  • Mfr. Model # PR7-1A11I8C111
  • Catalog Page # N/A
  • Catalog Group # D6736
  • UNSPSC # 40141606
Water Pressure Reducing Valve, High Capacity Valve Type, 316L SS, 1/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

PR-7 Series regulators are designed to handle high gas flow rates, including hydrogen flows up to 1000 liters per minute. They can withstand inlet pressures up to 3600 psig. They also hold outlet pressures closely with large changes of flow requirements.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type High Capacity
  • Strainer No
  • Material 316L SS
  • Pipe Size 1/4"
  • Preset Pressure Settings 1.10 psi
  • Pressure Adjustment Range 0 to 10 psi
  • Connection Type FNPT
  • Height 4-13/16"
  • Length 2-1/16"
  • Max. Temp. 150 Degrees F
  • Max. Pressure 1000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions