Skip Content

TP
GREENE MANUFACTURING, INC.

Storage Cabinet, 72" Overall Height, 36" Overall Width

  • Item # 40LE97
  • My Part #
  • Mfr. Model # EX-3624-BS4D-72
  • Catalog Page # N/A
  • UNSPSC # 56101530
Storage Cabinet,72in.H,36in.W,24in.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,235.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 750.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extreme Duty storage cabinet is ideal for heavy use in a tough environment, due to its all-welded construction of 12 ga. steel. Shelves are adjustable. Features a 3-point latching system, doors that open 140°, and bottom leg supports with floor anchor plates. Padlock not included.

View More

Technical Specs

  • Item Storage Cabinet
  • Gauge 12
  • Overall Height 72"
  • Overall Width 36"
  • Overall Depth 24"
  • Door Type Double
  • Total Number of Drawers 5
  • Material Steel
  • Finish Polane
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 90% Post-Consumer Recycled Content.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.