Skip Content

TP
GREENE MANUFACTURING, INC.

Bin Cabinet, 84" Overall Height, 48" Overall Width, Total Number of Bins 62

  • Item # 40LF25
  • My Part #
  • Mfr. Model # GTV-4000
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet,Stand Alone,2000 lb.,84in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,244.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Tool Panel/Bin Combination
  • Gauge 16 ga.
  • Overall Height 84"
  • Overall Width 48"
  • Overall Depth 24"
  • Total Capacity 2000 lb.
  • Total Number of Shelves 2
  • Number of Cabinet Shelves 0
  • Cabinet Shelf Capacity 800 lb.
  • Cabinet Shelf W x D 44" x 22"
  • Number of Door Shelves 0
  • Door Type Solid
  • Total Number of Drawers 0
  • Bins per Cabinet 62
  • Bin Color Yellow
  • Large Cabinet Bin H x W x D 4-3/8" x 13-3/4" x 19"
  • Total Number of Bins 62
  • Bins per Door 56
  • Small Door Bin H x W x D 3" X 4-1/8" X 7-3/8"
  • Leg Height 4"
  • Material Steel
  • Color Charcoal Gray
  • Finish Polane
  • Lock Type 3 pt. Locking System
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.