Skip Content
TP
GMI

75" x 30" x 34" Charcoal Gray Mobile Workbench, 2500 lb. Load Capacity

  • Item # 40LF13
  • My Part #
  • Mfr. Model # MG-88.M
  • Catalog Page # N/A
  • UNSPSC # 24102006
Mobile Workbench,75inL.x30inW.x34inH. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,558.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Workbench
  • Load Capacity 2500 lb.
  • Overall Length 75"
  • Overall Width 30"
  • Overall Height 34"
  • Number of Doors 2
  • Number of Shelves 0
  • Number of Drawers 3
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Polyurethane
  • Material Steel
  • Gauge 14
  • Color Charcoal Gray
  • Finish Polane
  • Handle Tubular
  • Drawer Load Rating 125 lb.
  • Drawer Height 5"
  • Drawer Width 22"
  • Drawer Depth 22"
  • Door Cabinet Height 17-3/4"
  • Door Cabinet Width 47"
  • Door Cabinet Depth 28"
  • Includes Cylinder Lock, Keyed Alike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.