Skip Content

ST
GLUE DOTS

Glue Dispenser, 10"L x 8"W

  • Item # 30PE27
  • My Part #
  • Mfr. Model # DSP
  • Catalog Page # N/A
  • UNSPSC # 27112719
Glue Dispenser,Trigger,Red,10inLx8inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DOT SHOTâ„¢ lightweight, handheld glue dispenser allows you to apply 1500 glue dots quickly. Features an extremely easy to use trigger handle and can be loaded very quickly.

View More

Technical Specs

  • Item Glue Dispenser
  • Type Trigger
  • Color Red
  • Size 10"L x 8"W
  • Dispenses Adhesives
  • Application For Precision Glue Dispensing
  • For Use With Mfr. No. DSP31-401, DSP41-401
  • Characteristics Easy to Load
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.