Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GLOWEAR

Baseball Hat, LED Lights, Navy, Universal

  • Item# 13K591
  • Mfr. Model# 8940
  • Catalog Page# N/A
  • Catalog Group# G3067
  • UNSPSC# 49221510
Baseball Hat,LED Lights,Navy,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Baseball Hat with LED Lights
  • Style Brim
  • Color Navy
  • Size Universal
  • Material Cotton
  • Standards ANSI 107-Class Headwear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms