Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GLOBE SCIENTIFIC

Wide Mouth, Polypropylene, 20mL, 1000 PK

  • Item # 46AX25
  • My Part #
  • Mfr. Model # 6518
  • Catalog Page # N/A
  • UNSPSC # 41104118
Wide Mouth, Polypropylene, 20mL, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $284.50 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for safe collection, preservation, transportation, and storage, this cylindrical airtight container is ideal for laboratory use. The polyethylene screw cap helps to provide a leak-resistant and air-tight closure.

View More

Technical Specs

  • Item Airtight Container
  • Labware Capacity - English 0.67 oz.
  • Labware Capacity - Metric 20mL
  • Mouth Wide
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Material Polyethylene (PE)
  • Autoclavable Yes
  • Labware Body Color White
  • Labware Closure Color White Clear
  • Labware Depth - Metric 39.9mm
  • Labware Nominal Capacity - English 0.67 oz.
  • Labware Nominal Capacity - Metric 20mL
  • Labware Width - Metric 31.3mm
  • Diameter 35mm
  • Graduation Subdivisions 10mL
  • Graduation Range 5 to 20mL
  • Labware Height - English 1.74"
  • Labware Height - Metric 44.2mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.