TP
GLOBE SCIENTIFIC

Wide Mouth Collection Cup, Plastic, 190mL, White, 500 PK

  • Item # 46AX23
  • My Part #
  • Mfr. Model # 5925
  • Catalog Page # N/A
  • UNSPSC # 41104118
Wide Mouth Collection Cup, Plastic, 190mL, White, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Round Specimen Containers are ideal for collecting liquid samples in the laboratory or in the field. They feature clear, tough, biologically inert polystyrene construction.

View More

Technical Specs

  • Item Collection Cup
  • Labware Capacity - English 6.5 oz.
  • Labware Capacity - Metric 190mL
  • Mouth Wide
  • Labware Basic Material Plastic
  • Labware Body Material Polystyrene
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Material Paper
  • Autoclavable Yes
  • Labware Body Color White
  • Labware Depth - Metric 86.1mm
  • Labware Nominal Capacity - English 6.5 oz.
  • Labware Nominal Capacity - Metric 190mL
  • Labware Width - Metric 62.3mm
  • Diameter 67.7mm
  • Graduation Subdivisions 10mL
  • Graduation Range 10 to 190mL
  • Labware Height - English 3.39"
  • Labware Height - Metric 86.1mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.