Navigation Menu New

Access My Account, Order History, Lists and more here.

784GL0 455025K UNSPSC # 41103006

Ice Tray with Lid: Polyurethane Foam, Black, 160 mm Overall Ht, 500 mm Overall Lg

  • Item # 784GL0
  • Mfr. Model # 455025K
  • UNSPSC # 41103006
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Ice Tray with Lid: Polyurethane Foam, Black, 160 mm Overall Ht, 500 mm Overall Lg

  • Item # 784GL0
  • Mfr. Model # 455025K
  • UNSPSC # 41103006
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Ice Tray with Lid
  • Material Polyurethane Foam
  • Color Black
  • Overall Height 160 mm
  • Overall Width 360 mm
  • Overall Length 500 mm
  • Volume 9 L
Back to Top