Navigation Menu New

Access My Account, Order History, Lists and more here.

52JX31 3049B UNSPSC # 41121704

Cryogenic Vial Workstation Rack, Plastic, Blue, 25 mm Overall Height, 100 mm Overall Width

  • Item # 52JX31
  • Mfr. Model # 3049B
  • UNSPSC # 41121704
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cryogenic Vial Workstation Rack, Plastic, Blue, 25 mm Overall Height, 100 mm Overall Width

  • Item # 52JX31
  • Mfr. Model # 3049B
  • UNSPSC # 41121704
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Cryogenic Vial Workstation Rack
  • Material Plastic
  • Color Blue
  • Overall Height 25 mm
  • Overall Width 100 mm
  • Overall Length 100 mm
  • Holds (40) Vials
  • Min. Temp. Rating -196 Degrees C
  • Max. Temp. Rating 120 Degrees C
Back to Top