Navigation Menu New

Access My Account, Order History, Lists and more here.

52JX24 3040G UNSPSC # 41123304

Cryogenic Vial Storage Box, Plastic, Green, 52 mm Overall Height, 132 mm Overall Width

  • Item # 52JX24
  • Mfr. Model # 3040G
  • UNSPSC # 41123304
  • Catalog Page # N/A
Country of Origin Slovakia. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cryogenic Vial Storage Box, Plastic, Green, 52 mm Overall Height, 132 mm Overall Width

  • Item # 52JX24
  • Mfr. Model # 3040G
  • UNSPSC # 41123304
  • Catalog Page # N/A
Country of Origin Slovakia. Country of Origin is subject to change.

Technical Specs

  • Item Cryogenic Vial Storage Box
  • Material Plastic
  • Color Green
  • Overall Height 52 mm
  • Overall Width 132 mm
  • Overall Length 132 mm
  • Holds (81) 1-2mL Vials
  • Min. Temp. Rating -196 Degrees C
  • Max. Temp. Rating 120 Degrees C
Back to Top