Skip Content

TP
GLOBAL TAP

Non-Refrigerated Free-Standing Water Cooler, 2 Level, Front Push Button Dispenser Operation

  • Item # 48WK10
  • My Part #
  • Mfr. Model # GT1100
  • Catalog Page # N/A
  • UNSPSC # 48101710
Non-Refrigerated Free-Standing Water Cooler, 2 Level, Front Push Button Dispenser Operation close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,972.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drinking Fountain
  • Indoor / Outdoor Indoor/Outdoor
  • Number of Levels 2
  • ADA Compliant Yes
  • Height 60-1/8"
  • Width 24-1/4"
  • Depth 17-7/8"
  • Inlet 3/8" O.D.
  • Color Blue
  • Includes Bottle Filler
  • Manufacturers Warranty Length 1 yr. Parts, 2 yr. Housing
  • Standards NSF/ANSI 61
  • Compliance Accessibility, Lead, Water Qualtiy, Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.