Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GLOBAL

Round Motor Start Capacitor, 23-302 Microfarad Rating, 125VAC, 165VAC, 250VAC, 330VAC Voltage

  • Item# 2ELT5
  • Mfr. Model# Turbolytic 50
  • Catalog Page# 3783
  • UNSPSC# 32121502
Round Motor Start Capacitor,23-302 Microfarad Rating,125VAC, 165VAC, 250VAC, 330VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal capacitor features 1/4" brass-plated dual male terminals for best reliability, conductivity, and corrosion resistance. Includes jumper wires to combine individual values into the desired MFD rating.

View More

Technical Specs

  • Item Motor Start Capacitor
  • Microfarad Rating 23-302
  • Voltage 125VAC, 165VAC, 250VAC, 330VAC
  • Hz 60/50
  • Shape Round
  • Diameter 2-1/2"
  • Case Height 6"
  • Overall Width 2-1/2"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
  • For Use With (50) Different Size Motors
  • Standards UL Recognized (E133000)
  • Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.