Skip Content

DV
GLOBAL PARTITIONS

Wall Mounting Hardware, Tan, 18" W X 42" H

  • Item # 15W619
  • My Part #
  • Mfr. Model # 40-90818002-9202
  • Catalog Page # 2752
  • Catalog Group # G3345
  • UNSPSC # 30181508
Toilet Part,42"H,18"W,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Technical Specs

  • Color Tan
  • Width 18"
  • Height 42"
  • Fastener Type Vandal Resistant
  • Mounting Type Wall
  • Includes Wall Mounting Hardware
  • Item Toilet Partition
  • Thickness 2-1/2"
  • Finish Basketball Texture
  • Inner Core High Density Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions