Skip Content
TP
GLOBAL STEEL

Urinal Screen Toilet Partition, Plastic Laminate, Desert Zephyr, 42" x 24"

  • Item # 15W531
  • Mfr. Model # 40-9782400-4583
  • Catalog Page # 2812
  • Catalog Group # G3384
  • UNSPSC # 30181508
Urinal Screen Toilet Partition, Plastic Laminate, Desert Zephyr, 42" x 24" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $112.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Partition
  • Type Urinal Screen
  • Material of Construction Plastic Laminate
  • Width 24"
  • Height 42"
  • Thickness 1-1/2"
  • Color Desert Zephyr
  • Finish Matte
  • Fastener Type Vandal Resistant
  • Inner Core Particleboard
  • Mounting Type Wall
  • Includes Wall Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.