Skip Content

DV
GLOBAL PARTITIONS

Floor Mounting Hardware and Shoe, Tan, 24" W X 82" H

  • Item # 15W613
  • My Part #
  • Mfr. Model # 40-90872495-9202
  • Catalog Page # 2752
  • Catalog Group # G3344
  • UNSPSC # 30181508
Toilet Part,82in.H,24in.W,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Product Details

This pilaster features a vandal-resistant anchor kit that attaches it to the floor.

View More

Technical Specs

  • Color Tan
  • Width 24"
  • Height 82"
  • Fastener Type Vandal Resistant
  • Mounting Type Floor Anchored Overhead Braced
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
  • Thickness 1-3/4"
  • Finish Basketball Texture
  • Inner Core High Density Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms