Skip Content

DV
GLOBAL PARTITIONS

Pilaster Toilet Partition, Solid Plastic Polymer, Tan, 70" x 7"

  • Item # 15W602
  • My Part #
  • Mfr. Model # 40-9087071-9202
  • Catalog Page # 2812
  • Catalog Group # G3390
  • UNSPSC # 30181508
Toilet Part,70in.H,7in.W,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Product Details

This pilaster features a vandal-resistant anchor kit that attaches it to the floor.

View More

Technical Specs

  • Color Tan
  • Width 7"
  • Height 70"
  • Fastener Type Vandal Resistant
  • Mounting Type Floor Anchored
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms