Skip Content

TP
GLOBAL PARTITIONS

Pilaster wtih Trim Shoe, Plastic Laminate, Desert Zephyr, 22" W X 82" H

  • Item # 15W523
  • My Part #
  • Mfr. Model # 40-97872205-4583
  • Catalog Page # 2812
  • Catalog Group # G3381
  • UNSPSC # 30181508
Pilst,Laminate,22" W,82" H,DZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pilaster features a vandal-resistant anchor kit that attaches it to the floor.

Need an Expert?
Let our Technical Product Support team save you time. We’ll help construct your partition project material list. Call 1-800-GRAINGER (1-800-472-4643).

View More

Technical Specs

  • Bathroom Partition Grouping Bathroom Partition Components
  • Bathroom Partition Type Pilaster
  • Bathroom Partition Material Plastic Laminate
  • Partition Color Family Beiges
  • Color Desert Zephyr
  • Width 22"
  • Height 82"
  • Mounting Hardware Included Yes
  • Fastener Type Vandal Resistant
  • Mounting Type Floor Anchored Overhead Braced
  • Includes Trim Shoe
  • Item Bathroom Partition Components
  • Thickness 1-3/4"
  • Finish Matte
  • Inner Core Particleboard
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.