Skip Content

DV
GLOBAL PARTITIONS

Panel, Solid Plastic Polymer, Tan, 34" W X 55" H

  • Item # 15W615
  • My Part #
  • Mfr. Model # 40-5083350-9202
  • Catalog Page # 2752
  • Catalog Group # G3389
  • UNSPSC # 30181508
Panel,Polymer,34" W,55" H,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Partitions

Technical Specs

  • Bathroom Partition Grouping Bathroom Partition Components
  • Bathroom Partition Type Panel
  • Bathroom Partition Material Solid Plastic Polymer
  • Partition Color Family Beiges
  • Color Tan
  • Width 34"
  • Height 55"
  • Mounting Hardware Included No
  • Fastener Type Vandal Resistant
  • Mounting Type Wall and Pilaster
  • Item Bathroom Partition Components
  • Thickness 1"
  • Finish Basketball Texture
  • Inner Core High Density Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms