Skip Content
TP
GLOBAL STEEL

Panel Toilet Partition, Plastic Laminate, Desert Zephyr, 58" x 55"

  • Item # 15W527
  • Mfr. Model # 40-7785450-4583
  • Catalog Page # 2812
  • Catalog Group # G3369
  • UNSPSC # 30181508
Panel Toilet Partition, Plastic Laminate, Desert Zephyr, 58" x 55" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $219.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 99.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Partition
  • Type Panel
  • Material of Construction Plastic Laminate
  • Width 55"
  • Height 58"
  • Thickness 1-1/2"
  • Color Desert Zephyr
  • Finish Matte
  • Fastener Type Vandal Resistant
  • Inner Core Particleboard
  • Mounting Type Wall and Pilaster
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.